Zoro Homepage

Splitter Box Block Assemblies, Aluminum

  • Mfr # ASBB400R

  • Zoro # G5823494


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
1.10 lb
Branch Amps
225 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASBB400R
Zoro #
G5823494
UPC #
783510139339
Country of Origin
Mexico

Dimensions

Main Lug Wire Size
4-600MCM kcmil
Branch Lug Wire Size
4-600MCM

Details

Item
Splitter Box Block Assemblies,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
1.10 lb
Branch Amps
225 A
Main Lug Quantity
2
Branch Lug Quantity
2
Main Amps
400 A

Description

Splitter Box Block Assemblies,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.