Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splitter Trough Block Assemblies, Aluminum

  • Mfr # ASTB600

  • Zoro # G6807868


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.90 lb
Main Amps
600 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASTB600
Zoro #
G6807868
UPC #
783510498207
Country of Origin
Mexico

Dimensions

Branch Lug Wire Size
6-4/0 and 14-3/0A
Main Lug Wire Size
4-600MCM:1/0-250 kcmil

Details

Item
Splitter Trough Block Assemblies,Alumin
Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.90 lb
Main Amps
600 A
Branch Amps
125 A
Branch Lug Quantity
4 + 2A
Main Lug Quantity
2:4

Description

Splitter Trough Block Assemblies,Alumin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.