Zoro Homepage

Splitter Trough, Type 1, 36" Section, Gr

  • Mfr # AST383R

  • Zoro # G5821778


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
36 in x 6 in x 4-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST383R
Zoro #
G5821778
UPC #
783510136710
Country of Origin
Mexico

Dimensions

Size
36 in x 6 in x 4-1/2 in
Depth
4-1/2 in
Height
36 in
Width
6 in
Thickness
14 ga / 1.9 mm
Main Lug Wire Size
14-1 kcmil
Branch Lug Wire Size
14-6

Details

Item
Splitter Trough,Type 1,36" Section,Gr
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
1
Weight
19 lb
Standards
CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
Main Lug Amps CU
85 A
Branch Lug Quantity
6
Protection Rating
NEMA Type 1
Main Lug Quantity
1
Branch Lug Amps CU
55 A
Wire Quantity
3

Description

Splitter Trough,Type 1,36 In. Section,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.