Zoro Homepage

Splitter Trough, Type 1, 48" Section, Gr

  • Mfr # AST4124R

  • Zoro # G5821936


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
48 in
Size
48 in x 6 in x 4-1/2 in
Depth
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST4124R
Zoro #
G5821936
UPC #
783510136963
Country of Origin
Mexico

Dimensions

Height
48 in
Size
48 in x 6 in x 4-1/2 in
Depth
4-1/2 in
Width
6 in
Thickness
14 ga / 1.9 mm
Branch Lug Wire Size
14-2
Main Lug Wire Size
14-1/0 kcmil

Details

Item
Splitter Trough,Type 1,48" Section,Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Application
Indoor
Standards
CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
Weight
26 lb
Protection Rating
NEMA Type 1
Main Lug Quantity
1
Branch Lug Quantity
6
Wire Quantity
4
Branch Lug Amps CU
110 A
Main Lug Amps CU
125 A

Description

Splitter Trough,Type 1,48 In. Section,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.