Zoro Homepage

Splitter Trough, Type 1, 48" Section, Gr

  • Mfr # AST4603R

  • Zoro # G5821665


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Gray
Size
48 in x 11 in x 6-1/2 in
Depth
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST4603R
Zoro #
G5821665
UPC #
783510136864
Country of Origin
Mexico

Dimensions

Size
48 in x 11 in x 6-1/2 in
Depth
6-1/2 in
Height
48 in
Width
11 in
Thickness
14 ga / 1.9 mm
Branch Lug Wire Size
6-4/0 AND 14-3/0
Main Lug Wire Size
1/0-250MCM

Details

Item
Splitter Trough,Type 1,48" Section,Gr
Material
Mild Steel
Finish
Powder Coated
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Weight
44 lb
Standards
CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
Branch Lug Quantity
Six total
Branch Lug Amps CU
175 A
Main Lug Amps CU
600 A
Wire Quantity
3
Main Lug Quantity
4:2
Protection Rating
NEMA Type 1

Description

Splitter Trough,Type 1,48 In. Section,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.