Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spool Divider Kit, Steel

  • Mfr # LCRDSK

  • Zoro # G5844589


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Gloss
Color
Black
Weight
1.10 lb
Kit Includes
10 spools,10 brackets and mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCRDSK
Zoro #
G5844589
UPC #
783510173623
Country of Origin
United States

Details

Item
Spool Divider Kit,Steel
Material
Plastic
Finish
Smooth Gloss
Color
Black
Weight
1.10 lb
Kit Includes
10 spools,10 brackets and mounting hardware

Description

Spool Divider Kit,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.