Zoro Homepage

1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 24 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # CSD24248SS6

  • Zoro # G5859456


product price: $3,206.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD24248SS6
Zoro #
G5859456
UPC #
783510619206
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Features
4X Watertight, corrosion-resistant
Weight
42
Latch Quantity
2

Description

Stainless Steel CONCEPT Single-Door Encl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.