Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Turn Latch Electrical Enclosures, 36 in H, 12 in D, 30 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # CSD363012SS6

  • Zoro # G5859648


product price: $4,935.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD363012SS6
Zoro #
G5859648
UPC #
783510636609
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IP66; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Latch Quantity
2

Description

Stainless Steel CONCEPT Single-Door Encl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.