Zoro Homepage

Stainless Steel Consolets, Type 12, 16.00x24.00x11.09, SS Type 304

  • Mfr # C16C24SS

  • Zoro # G6816067


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Features
Dust-Resistant
Color
Unpainted
NEMA Enclosure Type
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16C24SS
Zoro #
G6816067
UPC #
783510848309
Country of Origin
United States

Dimensions

Height
16 in
Depth
11.09 in
Size
16 x 24 x 11.09 in
Width
24 in
Thickness
14 ga / 1.98 mm

Details

Item
Stainless Steel Consolets,Type 12,16.0
Material
Stainless Steel 304
Finish
Brushed #4
Features
Dust-Resistant
Color
Unpainted
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
14 ga
Standards
UL 508A Listed; Type 12, 13; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12, 13; File Number E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
Weight
32 lb
Protection Rating
NEMA Type 12; IP65

Description

Stainless Steel Consolets,Type 12,16.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.