Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Consolets, Type 12, 20.00x24.00x13.09, SS Type 304

  • Mfr # C20C24SS

  • Zoro # G6816094


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
Width
24 in
Gauge
14 ga
Size
20 x 24 x 13.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20C24SS
Zoro #
G6816094
UPC #
783510848705
Country of Origin
United States

Dimensions

Width
24 in
Size
20 x 24 x 13.09 in
Depth
13.09 in
Height
20 in
Thickness
14 ga / 1.98 mm

Details

Item
Stainless Steel Consolets,Type 12,20.0
Material
Stainless Steel 304
Finish
Brushed #4
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12, 13
Standards
UL 508A Listed; Type 12, 13; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12, 13; File Number E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
Weight
37.80 lb
Protection Rating
NEMA Type 12; IP65

Description

Stainless Steel Consolets,Type 12,20.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.