
Stainless Steel Consolets, Type 12, 8.00x8.00x7.09, SS Type 304
Mfr # C8C8SS
Zoro # G6815988
product price: $997.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
Height
8 in
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8C8SS
Zoro #
G6815988
UPC #
783510847302
Country of Origin
United States
Dimensions
Height
8 in
Width
8 in
Size
8 x 8 x 7.09 in
Depth
7.09 in
Thickness
14 ga / 1.98 mm
Details
Item
Stainless Steel Consolets,Type 12,8.00
Material
Stainless Steel 304
Finish
Brushed #4
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12, 13
Gauge
14 ga
Color
Unpainted
Standards
UL 508A Listed; Type 12, 13; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12, 13; File Number E61997; NEMA/EEMAC Type 12; IEC 60529, IP65
Weight
7.20 lb
Protection Rating
NEMA Type 12; IP65
Description
Stainless Steel Consolets,Type 12,8.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.