Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Drip Shield Kit for Type 4 and 4X Wall-Mount Enclosure

  • Mfr # ADK30SS6

  • Zoro # G6782668


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
No. 2B
For Use With
Fits Enclosure Size 30 in
Sub-Category
Drip Shields
NEMA Enclosure Type
4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK30SS6
Zoro #
G6782668
UPC #
783510228507
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.98 mm
Fits Enclosure Size
30 in / 762 mm

Details

Item
Stainless Steel Drip Shield Kit for Type
Material
Stainless Steel 316L
Finish
No. 2B
For Use With
Fits Enclosure Size 30 in
Sub-Category
Drip Shields
NEMA Enclosure Type
4, 4X
Color
Unpainted
Gauge
14 ga
Type
Watertight
Weight
3 lb

Description

Stainless Steel Drip Shield Kit for Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.