
Stainless Steel Drip Shield Kit for Type
Mfr # ADK12SS6
Zoro # G5851415
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
No. 2B
For Use With
Fits Enclosure Size 12 in
Sub-Category
Drip Shields
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADK12SS6
Zoro #
G5851415
UPC #
783510228101
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.98 mm
Fits Enclosure Size
12 in / 305 mm
Details
Item
Stainless Steel Drip Shield Kit for Type
Material
Stainless Steel 316L
Finish
No. 2B
For Use With
Fits Enclosure Size 12 in
Sub-Category
Drip Shields
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
4, 4X
Type
Watertight
Weight
1.40 lb
Description
Stainless Steel Drip Shield Kit for Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.