Zoro Homepage

Stainless Steel Extension, 6.00x8.00x8.00, SS Type 304

  • Mfr # APE6SS

  • Zoro # G6851663


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Width
8 in
Size
6 x 8 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APE6SS
Zoro #
G6851663
UPC #
783510376307
Country of Origin
United States

Dimensions

Width
8 in
Size
6 x 8 x 8 in
Height
6 in
Depth
8 in
Thickness
14 ga / 1.98 mm

Details

Item
Stainless Steel Extension,6.00x8.00x8.0
Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
7.30 lb

Description

Stainless Steel Extension,6.00x8.00x8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.