Zoro Homepage

Stainless Steel Feed-Through Nema Type 4

  • Mfr # F44W36SS

  • Zoro # G5832594


product price: $857.48
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
Size
4 in x 4 in x 36 in
Width
4 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44W36SS
Zoro #
G5832594
UPC #
783510154202
Country of Origin
United States

Dimensions

Size
4 in x 4 in x 36 in
Width
4 in
Depth
36 in
Height
4 in
Thickness
16 ga / 1.59 mm

Details

Item
Stainless Steel Feed-Through Nema Type 4
Material
Stainless Steel 304
Finish
No. 2B
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
16 ga
NEMA Enclosure Type
4X, 12
Type
Straight Section
Weight
12.60 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Stainless Steel Feed-Through Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.