
Stainless Steel Feed-Through Nema Type 4
Mfr # F66W120SS
Zoro # G5833994
product price: $3,309.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Size
6 in x 6 in x 120 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66W120SS
Zoro #
G5833994
UPC #
783510157302
Country of Origin
United States
Dimensions
Size
6 in x 6 in x 120 in
Width
6 in
Depth
120 in
Height
6 in
Thickness
16 ga / 1.59 mm
Details
Item
Stainless Steel Feed-Through Nema Type 4
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Gauge
16 ga
Color
Unpainted
Standards
Certified by Canadian Standards Association.
Type
Straight Section
Weight
58 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Description
Stainless Steel Feed-Through Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.