Zoro Homepage

Stainless Steel Feed-Through Nema Type 4

  • Mfr # F66W36SS

  • Zoro # G5833048


product price: $1,306.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Size
6 in x 6 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66W36SS
Zoro #
G5833048
UPC #
783510155605
Country of Origin
United States

Dimensions

Size
6 in x 6 in x 36 in
Width
6 in
Depth
36 in
Height
6 in
Thickness
16 ga / 1.59 mm

Details

Item
Stainless Steel Feed-Through Nema Type 4
Material
Stainless Steel 304
Finish
No. 2B
NEMA Enclosure Type
4X, 12
Gauge
16 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Type
Straight Section
Weight
19 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66

Description

Stainless Steel Feed-Through Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.