Zoro Homepage

Stainless Steel Floorpost with Junction

  • Mfr # FLOORPOSTSS

  • Zoro # G5847994


product price: $4,031.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
Depth
11.9 in
Width
11.9 in
Size
11.90 x 11.9 x 74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLOORPOSTSS
Zoro #
G5847994
UPC #
783510186883
Country of Origin
United States

Dimensions

Depth
11.9 in
Width
11.9 in
Size
11.90 x 11.9 x 74 in
Height
74 in

Details

Item
Stainless Steel Floorpost with Junction
Material
Stainless Steel 304
Finish
Brushed
Features
Watertight, Corrosion-Resistant
Color
Unpainted
NEMA Enclosure Type
4X
Series
Syspend
Weight
67 lb
Protection Rating
NEMA Type 4X

Description

Stainless Steel Floorpost with Junction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.