Zoro Homepage

Stainless Steel Folding Shelf, 12.00x12

  • Mfr # ACSHELF1212SS

  • Zoro # G5838474


product price: $1,217.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Height
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSHELF1212SS
Zoro #
G5838474
UPC #
783510164652
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Size
12 x 12 in
Thickness
16 ga / 1.59 mm

Details

Item
Stainless Steel Folding Shelf,12.00x12
Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Gauge
16 ga
Color
Unpainted
Load Capacity
150 lb
Weight
8.40 lb
Max Distributed Load Rating
150 lb / 68 kg

Description

Stainless Steel Folding Shelf,12.00x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.