Zoro Homepage

Stainless Steel Folding Shelf, 24.00x24

  • Mfr # ACSHELF2424SS

  • Zoro # G5838605


product price: $1,772.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Width
24 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSHELF2424SS
Zoro #
G5838605
UPC #
783510164713
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Size
24 x 24 in
Thickness
16 ga / 1.59 mm

Details

Item
Stainless Steel Folding Shelf,24.00x24
Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Shelves, Keyboard Trays and Gland Plates
Color
Unpainted
Gauge
16 ga
Load Capacity
150 lb
Weight
30.80 lb
Max Distributed Load Rating
150 lb / 68 kg

Description

Stainless Steel Folding Shelf,24.00x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.