Zoro Homepage

Stainless Steel Pedestal, 36.00x8.00x8.00, SS Type 304

  • Mfr # AP36SS

  • Zoro # G6851679


product price: $5,059.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Height
36 in
Color
Unpainted
Size
36 x 8 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP36SS
Zoro #
G6851679
UPC #
783510376208
Country of Origin
United States

Dimensions

Height
36 in
Size
36 x 8 x 8 in
Width
8 in
Depth
8 in
Thickness
14 ga / 1.98 mm

Details

Item
Stainless Steel Pedestal,36.00x8.00x8.0
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Gauge
14 ga
Weight
53 lb

Description

Stainless Steel Pedestal,36.00x8.00x8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.