Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Pressure Compensation, S

  • Mfr # APCDSS6

  • Zoro # G5838334


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #3
Height
1.22 in
Depth
2.28 in
Size
1.22 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCDSS6
Zoro #
G5838334
UPC #
783510164577
Country of Origin
Turkey

Dimensions

Height
1.22 in
Depth
2.28 in
Size
1.22 x 1 in
Width
2.28 in
Diameter
2.28 in / 58 mm

Details

Item
Stainless Steel Pressure Compensation,S
Material
Stainless Steel 316L
Finish
Brushed #3
Color
Unpainted
Weight
0.40 lb
Standards
CE; NEMA Type 4X; IEC/EN 60529, IP66

Description

Stainless Steel Pressure Compensation,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.