Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel SEQUESTR External Disconnect Package, Type 4X, 72.00x5

  • Mfr # A72XD5418SSFTCLP

  • Zoro # G6827486


product price: $36,281.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM54G, A72PM54
Height
72.12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72XD5418SSFTCLP
Zoro #
G6827486
UPC #
783510279387
Country of Origin
United States

Dimensions

Height
72.12 in
Width
54-1/2 in
Depth
18.12 in
Size
72.12 x 54-1/2 x 18.12 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 48.00 in / 1524 x 1219 mm

Details

Item
Stainless Steel SEQUESTR External Discon
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM54G, A72PM54
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed 508; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
Sequestr
Weight
667 lb
Panel
A72PM54
Conductive Panel
A72PM54G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

Stainless Steel SEQUESTR External Discon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.