
Stainless Steel SEQUESTR External Disconnect Package, Type 4X, 90.00x1
Mfr # A90XD3EW24SSFTCLP
Zoro # G6827583
product price: $70,486.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A90PM78G, A90PM78, A90PM40G, A90PM40
Width
118-3/4 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A90XD3EW24SSFTCLP
Zoro #
G6827583
UPC #
783510279561
Country of Origin
United States
Dimensions
Width
118-3/4 in
Size
90.12 x 118-3/4 x 24.12 in
Depth
24.12 in
Height
90.12 in
Thickness
14 ga / 1.98 mm
Small Panel Size
72.00 X7 2.00 in / 1829 x 1829 mm
Large Panel Size
72.00 x 72.00 in / 1829 x 1829 mm
Details
Item
Stainless Steel SEQUESTR External Discon
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A90PM78G, A90PM78, A90PM40G, A90PM40
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
14 ga
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed 508; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Series
Sequestr
Weight
2200 lb
Small Conductive Panel
A90PM40G
Large Conductive Panel
A90PM78G
Large Panel
A90PM78
Small Panel
A90PM40
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Description
Stainless Steel SEQUESTR External Discon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.