Stand Kit, 14 Gangs, Steel
Mfr # AFK0612
Zoro # G8752256
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Width
12.06 in
Sub-Category
Mounting Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFK0612
Zoro #
G8752256
UPC #
783510258306
Country of Origin
Mexico
Dimensions
Width
12.06 in
Length
7.06 in
Height
6.00"
Overall Length
7.06 in
Overall Height
6 in
Material Thickness
12 ga
Overall Width
12.06 in
Details
Item
Stand Kit
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Sub-Category
Mounting Accessories
Application
Elevates Enclosure From Floor Surface
Includes
Mounting hardware
Gauge
14
Finish
ANSI 61 Gray Polyester Powder
For Use With
12" Deep Enclosures
Color Code
ANSI 61
Description
Stand Kit, Material Steel, Finish Powder Coated, For Use With 12 in Deep Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 6 in, Length 7.06 in, Width 12.06 in, Includes (2) Stands, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.