Zoro Homepage

Stand Kit, 14 Gangs, Steel

  • Mfr # AFK0618

  • Zoro # G8752265


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Length
7.06 in
For Use With
18" Deep Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK0618
Zoro #
G8752265
UPC #
783510257309
Country of Origin
Mexico

Dimensions

Length
7.06 in
Width
18.06 in
Height
6.00"
Overall Length
7.06 in
Material Thickness
12 ga
Overall Height
6 in
Overall Width
18.06 in

Details

Item
Stand Kit
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
For Use With
18" Deep Enclosures
Sub-Category
Mounting Accessories
Finish
ANSI 61 Gray Polyester Powder
Application
Elevates Enclosure From Floor Surface
Gauge
14
Includes
Mounting hardware
Color Code
ANSI 61

Description

Stand Kit, Material Steel, Finish Powder Coated, For Use With 18 in Deep Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 6 in, Length 7.06 in, Width 18.06 in, Includes (2) Stands, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.