Zoro Homepage

Stand Kit, 14 Gangs, Steel

  • Mfr # AFK1212

  • Zoro # G8752292


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Elevates Enclosure From Floor Surface
Height
12.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1212
Zoro #
G8752292
UPC #
783510256302
Country of Origin
Mexico

Dimensions

Height
12.00"
Length
8.12 in
Width
12.06 in
Overall Length
8.12 in
Overall Width
12.06 in
Overall Height
12 in
Material Thickness
12 ga

Details

Item
Stand Kit
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Application
Elevates Enclosure From Floor Surface
Includes
Mounting hardware
Finish
ANSI 61 Gray Polyester Powder
Gauge
14
For Use With
12" Deep Enclosures
Sub-Category
Mounting Accessories
Color Code
ANSI 61

Description

Stand Kit, Material Steel, Finish Powder Coated, For Use With 12 in Deep Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 12 in, Length 8.12 in, Width 12.06 in, Includes (2) Stands, Gauge 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.