Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand Kit, NOVAL Accessory, Steel

  • Mfr # AFK1218

  • Zoro # G8752317


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
Width
18.13 in
Length
8.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1218
Zoro #
G8752317
UPC #
783510257408
Country of Origin
Mexico

Dimensions

Width
18.13 in
Length
8.12 in
Height
12.00"
Overall Length
8.12 in
Overall Height
12 in
Overall Width
18.13 in
Material Thickness
12 ga

Details

Item
Stand Kit
Material
Steel
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
For Use With
18" Deep Enclosures
Sub-Category
Mounting Accessories
Application
Elevates Enclosure From Floor Surface
Includes
(2) Stands
Color Code
ANSI 61

Description

Stand Kit, Material Steel, Finish Powder Coated, For Use With 18 in Deep Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 12 in, Length 8.12 in, Width 18.13 in, Includes (2) Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.