Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand Kit, NOVAL Accessory, Steel

  • Mfr # AFK2412

  • Zoro # G8752335


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Sub-Category
Mounting Accessories
Width
12.06 in
For Use With
12" Deep Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK2412
Zoro #
G8752335
UPC #
783510257200
Country of Origin
Mexico

Dimensions

Width
12.06 in
Length
10.23 in
Height
24.00"
Overall Length
10.23 in
Overall Width
12.06 in
Overall Height
24 in
Material Thickness
12 ga

Details

Item
Stand Kit
Material
Steel
Color
Gray
Sub-Category
Mounting Accessories
For Use With
12" Deep Enclosures
Application
Elevates Enclosure From Floor Surface
Finish
ANSI 61 Gray Polyester Powder
Includes
(2) Stands
Color Code
ANSI 61

Description

Stand Kit, Material Steel, Finish Powder Coated, For Use With 12 in Deep Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 24 in, Length 10.23 in, Width 12.06 in, Includes (2) Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.