
Stand-Off Kit, SS Type 304
Mfr # WSSOK1SS
Zoro # G5819075
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Thickness
0.25 in / 6 mm
Series
WaterShed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSOK1SS
Zoro #
G5819075
UPC #
783510131951
Country of Origin
United States
Dimensions
Thickness
0.25 in / 6 mm
Details
Item
Stand-Off Kit,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Series
WaterShed
Weight
0.80 lb
Description
Stand-Off Kit,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.