
Steel Data Pocket, 418x224x72mm, Lt Gray
Mfr # PDP1
Zoro # G5823485
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Size
418 x 224 x 72 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDP1
Zoro #
G5823485
UPC #
783510139278
Country of Origin
Mexico
Dimensions
Size
418 x 224 x 72 mm
Height
418 mm
Depth
72 mm
Width
224 mm
Thickness
16 ga / 1.52 mm
Details
Item
Steel Data Pocket,418x224x72mm,Lt Gray
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
4.82 lb
Description
Steel Data Pocket,418x224x72mm,Lt Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.