
Steel, Stainless Steel and Non-Metallic
Mfr # APWK53NFNM
Zoro # G5866149
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
NEMA Enclosure Type
13
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APWK53NFNM
Zoro #
G5866149
UPC #
783510271855
Country of Origin
United States
Dimensions
Size
5 x 3 in
Height
5 in
Width
3 in
Thickness
0.135 ga / 3 mm
Window Size
127 x 76 mm / 5.00 x 3.00 in
Cutout Size
6.78 x 4.78 in / 172 x 121 mm
Details
Item
Steel,Stainless Steel and Non-Metallic
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
NEMA Enclosure Type
13
Color
Unpainted
Weight
0.82 lb
Standards
Description
Steel,Stainless Steel and Non-Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.