Zoro Homepage

Steel, Stainless Steel and Non-Metallic

  • Mfr # APWK711NFSS

  • Zoro # G5834929


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Window Kits
NEMA Enclosure Type
13
Depth
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK711NFSS
Zoro #
G5834929
UPC #
783510158514
Country of Origin
United States

Dimensions

Depth
0.31 in
Size
9-1/2 x 13-1/2 x .31 in
Width
13-1/2 in
Height
9-1/2 in
Thickness
14 ga / 1.98 mm
Window Size
279 x 178 mm / 11.00 x 7.00 in
Cutout Size
8.69 x 12.69 in / 221 x 322 mm

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Window Kits
NEMA Enclosure Type
13
Gauge
14 ga
Color
Unpainted
Weight
4.60 lb
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66

Description

Steel,Stainless Steel and Non-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.