Steel, Stainless Steel and Non-Metallic Window Kits, 19.50x8.00x.31, G

  • Mfr # APWK175NF

  • Zoro # G6782178


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Color
Gray
Size
19-1/2 x 8 x .31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK175NF
Zoro #
G6782178
UPC #
783510218904
Country of Origin
United States

Dimensions

Size
19-1/2 x 8 x .31 in
Height
19-1/2 in
Width
8 in
Depth
0.31 in
Thickness
14 ga / 1.9 mm
Window Size
432 x 140 mm / 17.00 x 5.50 in
Cutout Size
18.69 x 7.19 in / 475 x 183 mm

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
4
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Weight
4.30 lb

Description

Steel,Stainless Steel and Non-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.