Steel, Stainless Steel and Non-Metallic Window Kits, 31.50x21.50x.31,

  • Mfr # APWK2919NFSS

  • Zoro # G6782239


product price:  $1,721.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Window Kits
NEMA Enclosure Type
4X
Height
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APWK2919NFSS
Zoro #
G6782239
UPC #
783510220808
Country of Origin
United States

Dimensions

Height
31-1/2 in
Size
31-1/2 x 21-1/2 x .31 in
Width
21-1/2 in
Depth
0.31 in
Thickness
14 ga / 1.98 mm
Window Size
737 x 483 mm / 29.00 x 19.00 in
Cutout Size
30.69 x 20.69 in / 780 x 526 mm

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Stainless Steel 304
Finish
Brushed #3
Sub-Category
Window Kits
NEMA Enclosure Type
4X
Color
Unpainted
Gauge
14 ga
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Weight
12 lb

Description

Steel,Stainless Steel and Non-Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.