Steel, Stainless Steel and Non-Metallic Window Kits, 37.50x25.50x.31,

  • Mfr # APWK3523NF

  • Zoro # G6782153


product price:  $1,393.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Width
25-1/2 in
Size
37-1/2 x 25-1/2 x .31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APWK3523NF
Zoro #
G6782153
UPC #
783510219000
Country of Origin
United States

Dimensions

Width
25-1/2 in
Size
37-1/2 x 25-1/2 x .31 in
Height
37-1/2 in
Depth
0.31 in
Thickness
14 ga / 1.9 mm
Window Size
889 x 584 mm / 35.00 x 23.00 in
Cutout Size
36.69 x 24.69 in / 932 x 627 mm

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
NEMA Enclosure Type
4
Color
Gray
Gauge
14 ga
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Weight
17.90 lb

Description

Steel,Stainless Steel and Non-Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.