Steel, Stainless Steel and Non-Metallic Window Kits, 9.00x5.5, Polycar

  • Mfr # APWK95NFNM

  • Zoro # G6826488


product price:  $220.19
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK95NFNM
Zoro #
G6826488
UPC #
783510271862
Country of Origin
United States

Dimensions

Height
9 in
Size
9 x 5-1/2 in
Width
5-1/2 in
Thickness
0.135 ga / 3 mm
Cutout Size
10.78 x 7.28 in / 274 x 185 mm
Window Size
229 x 140 mm / 9.00 x 5.50 in

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Polycarbonate
Finish
Transparent
Sub-Category
Window Kits
Color
Unpainted
NEMA Enclosure Type
13
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Weight
1.40 lb

Description

Steel,Stainless Steel and Non-Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.