Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop Arm Kit, fits P-SF_Frames, Steel

  • Mfr # PSAK120

  • Zoro # G6815254


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) ALL mm
Color
Light Gray
Type
Stop Arm Kit, 120-degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSAK120
Zoro #
G6815254
UPC #
783510832506
Country of Origin
Mexico

Details

Item
Stop Arm Kit,Fits P-SF,Frames,Steel
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) ALL mm
Color
Light Gray
Type
Stop Arm Kit, 120-degree
Weight
1.78 lb
Series
ProLine
Fits Frame
ALL mm

Description

Stop Arm Kit,Fits P-SF,Frames,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.