Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section, 3.00x3.00x120.00, SS T

  • Mfr # CT33120SS

  • Zoro # G5833915


product price: $578.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Size
3 in x 2 in x 120 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT33120SS
Zoro #
G5833915
UPC #
783510157289
Country of Origin
United States

Dimensions

Size
3 in x 2 in x 120 in
Width
2 in
Depth
120 in
Height
3 in
Thickness
18 ga / 1.27 mm

Details

Item
Straight Section,3.00x3.00x120.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Gauge
18 ga
NEMA Enclosure Type
1
Color
Unpainted
Type
Straight Section
Weight
25 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Straight Section,3.00x3.00x120.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.