
Straight Section, 4.00x6.00x120.00, SS T
Mfr # CTS46P120SS
Zoro # G5839768
product price: $1,697.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Depth
120 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS46P120SS
Zoro #
G5839768
UPC #
783510166311
Country of Origin
United States
Dimensions
Depth
120 in
Size
4 in x 6 in x 120 in
Height
4 in
Width
6 in
Thickness
18 ga / 1.27 mm
Details
Item
Straight Section,4.00x6.00x120.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Gauge
18 ga
Type
Straight Section
Weight
44.50 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Straight Section,4.00x6.00x120.00,SS T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.