
Straight Section Splice, 2.00x2.00, SS T
Mfr # CT22PSPSS
Zoro # G5839199
product price: $53.89
/eaKey Features
Material
Stainless Steel 304
Finish
Brushed #3
Height
2 in
Depth
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT22PSPSS
Zoro #
G5839199
UPC #
783510165789
Country of Origin
United States
Dimensions
Height
2 in
Depth
6 in
Size
2 in x 2 in x 6 in
Width
2 in
Thickness
18 ga / 1.27 mm
Details
Item
Straight Section Splice,2.00x2.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Type
Nipple
Series
CleanTray
Weight
1.10 lb
Description
Straight Section Splice,2.00x2.00,SS T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.