Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Splice, 3.00x3.00, SS T

  • Mfr # CTS33PSPSS

  • Zoro # G5839935


product price: $72.69
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Depth
6 in
Gauge
18 ga
Size
3 in x 3 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS33PSPSS
Zoro #
G5839935
UPC #
783510166533
Country of Origin
United States

Dimensions

Depth
6 in
Size
3 in x 3 in x 6 in
Width
3 in
Height
3 in
Thickness
18 ga / 1.27 mm

Details

Item
Straight Section Splice,3.00x3.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
NEMA Enclosure Type
1
Application
Indoor
Type
Nipple
Series
CleanTray
Weight
1.50 lb
Protection Rating
NEMA Type 1

Description

Straight Section Splice,3.00x3.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.