
Straight Section Splice, 4.00x4.00, SS T
Mfr # CTS44SPSS
Zoro # G5839436
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Width
4 in
Depth
6 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTS44SPSS
Zoro #
G5839436
UPC #
783510166120
Country of Origin
United States
Dimensions
Width
4 in
Depth
6 in
Size
4 in x 4 in x 6 in
Height
4 in
Thickness
18 ga / 1.27 mm
Details
Item
Straight Section Splice,4.00x4.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Application
Indoor
NEMA Enclosure Type
1
Gauge
18 ga
Color
Unpainted
Type
Nipple
Weight
2 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Straight Section Splice,4.00x4.00,SS T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.