Zoro Homepage

Straight Section Splice, 6.00x6.00, SS T

  • Mfr # CT66PSPSS

  • Zoro # G5839226


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Size
6 in x 6 in x 6 in
Width
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT66PSPSS
Zoro #
G5839226
UPC #
783510165840
Country of Origin
United States

Dimensions

Size
6 in x 6 in x 6 in
Width
6 in
Depth
6 in
Height
6 in
Thickness
18 ga / 1.27 mm

Details

Item
Straight Section Splice,6.00x6.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Nipple
Weight
2.40 lb
Series
CleanTray

Description

Straight Section Splice,6.00x6.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.