Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F44G120

  • Zoro # G2005442


product price: $212.43
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
10 ft
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44G120
Zoro #
G2005442
UPC #
783510522209
Country of Origin
Mexico

Dimensions

Length
10 ft
Height
4 in
Width
4 in
Length (Straight Wireway)
10 ft
Depth
120 in / 3048 mm
Thickness (T) (millimetre)
1.52
Thickness
16 ga / 1.52 mm
Thickness (T) (gauge)
16
Height (H) (inch)
4
Width (W) (millimetre)
102
Width (W) (inch)
4
Depth (D) (millimetre)
3048
Height (H) (millimetre)
102
Depth (D) (inch)
120

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
With Knockouts
No
Color
Gray
Gauge
16 ga
Cover Locking Style
Latch, Screw
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1
Type
Straight Section
IP Rating
IP30
Color Code
ANSI 61

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 10 ft, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.