Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F66G36WK

  • Zoro # G8757287


product price: $96.71
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Yes
Finish
Powder Coated
Length
36 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66G36WK
Zoro #
G8757287
UPC #
783510529703
Country of Origin
Mexico

Dimensions

Length
36 in
Height
6 in
Width
6 in
Length (Straight Wireway)
36 in
Depth
36 in / 914 mm
Thickness (T) (gauge)
16
Height (H) (inch)
6
Depth (D) (millimetre)
914
Depth (D) (inch)
36
Width (W) (inch)
6
Height (H) (millimetre)
152
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
152
Thickness
16 ga / 1.52 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
Yes
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
With Knockouts
Yes
Gauge
16 ga
Color
Gray
Knockouts
Yes
Type
Straight Section
IP Rating
IP30
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Style
Liftoff Cover with Knockouts
Type Number
Type 1
Protection Rating
NEMA Type 1
Knockout Quantity, 0.50 - 0.75 in
12
Color Code
ANSI 61

Description

Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 6 in, Height 6 in, Color Gray, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.