Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # F88T136GVP

  • Zoro # G8757567


product price:  $232.80
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
36 in
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F88T136GVP
Zoro #
G8757567
UPC #
783510362799
Country of Origin
Mexico

Dimensions

Length
36 in
Height
8 in
Width
8 in
Length (Straight Wireway)
36 in
Depth
36 in / 914 mm
Thickness (T) (millimetre)
1.9
Width (W) (inch)
8
Height (H) (millimetre)
203
Depth (D) (inch)
36
Thickness (T) (gauge)
14
Width (W) (millimetre)
203
Height (H) (inch)
8
Depth (D) (millimetre)
914
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
1
Cover Type
Flat
Material
Steel
Standards
CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870
With Knockouts
No
Cover Locking Style
Screw
Color
Gray
Gauge
14 ga
Wireway
Lay-In NEMA Type 1 Painted Flat-Cover Wireway
Type Number
Type 1
Color Code
ANSI 61
Protection Rating
NEMA Type 1
Type
Straight Section
IP Rating
IP30

Description

Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 36 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.