
Straight Tube Section, 4.00x4.00x36.00, Fiberglass
Mfr # F44W36STFG
Zoro # G6778669
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Width
4 in
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F44W36STFG
Zoro #
G6778669
UPC #
783510191207
Country of Origin
United States
Dimensions
Width
4 in
Size
4 in x 4 in x 36 in
Height
4 in
Depth
36 in
Thickness
0.12 in / 3.2 mm
Details
Item
Straight Tube Section,4.00x4.00x36.00
Material
Fiberglass
Finish
Smooth Matte
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Color
Gray
Type
Straight Section
Weight
7.60 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55
Description
Straight Tube Section,4.00x4.00x36.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.