Zoro Homepage

Stringer Radius Drop Kit, Gray, Aluminum

  • Mfr # LSRDG

  • Zoro # G5812127


product price: $69.89
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
Color
Gray
Thickness
0.1 in / 2.5 mm
Weight
1.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRDG
Zoro #
G5812127
UPC #
783510101022
Country of Origin
United States

Dimensions

Thickness
0.1 in / 2.5 mm

Details

Item
Stringer Radius Drop Kit,Gray,Aluminum
Material
Aluminum
Finish
Powder Coated
Color
Gray
Weight
1.40 lb

Description

Stringer Radius Drop Kit,Gray,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.