Zoro Homepage

Stringer Radius Drop Kit, White, Steel

  • Mfr # LSRDW

  • Zoro # G6831458


product price: $63.73
/ea

Key Features

Material
Aluminum
Finish
Powder Coated
Color
White
Thickness
0.1 in / 2.5 mm
Weight
1.40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRDW
Zoro #
G6831458
UPC #
783510299460
Country of Origin
United States

Dimensions

Thickness
0.1 in / 2.5 mm

Details

Item
Stringer Radius Drop Kit,White,Steel
Material
Aluminum
Finish
Powder Coated
Color
White
Weight
1.40 lb

Description

Stringer Radius Drop Kit,White,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.